Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8"
Mfr # CH-1016
Zoro # G800428773
product price: $88.39
/ea
Sold in multiples of 4 for $353.56
Free Shipping & Returns
$353.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 200 mm (~ 8 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- WILLIAMS Williams Service Wrench, 27mm (3527M)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAPLCH2000)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- WESTWARD Cold Chisel, 7/8 In. x 8 In. (2AJJ1)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- CHICAGO PNEUMATIC CHISEL-DIAMOND (CPA046064)
- Pahwa Cutting and Shaping Tools