Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Round Chisel - 18 x 160 mm/6"
Mfr # CH-1012
Zoro # G200428540
product price: $70.85
/ea
Sold in multiples of 6 for $425.10
$425.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 160 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 160 mm (~ 6 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends (K0566.07505055)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- GREAT NECK Chisels 3/4 in. G/N Professional (9105C)
- WILLIAMS Williams Diamond Point Chisel, 1/4" (C-60)
- KRAFT TOOL Tooth Chisel, 2-1/4 (BL414)
- WESTWARD Cold Chisel, 5/8 In. x 7 In. (2AJH8)
- MAYHEW 3/8 In. X 5.00 In. Center Punch (24002)
- Pahwa Chisels