Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Round Chisel - 16 x 160 mm/6"
Mfr # CH-1008
Zoro # G500428554
product price: $60.19
/ea
Sold in multiples of 6 for $361.14
$361.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 160 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 160 mm (~ 6 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Black Barcode Scanner Adaptor Strap, PK10 (3136)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC152)
- CAL-VAN TOOLS Puller Two Jaw 7" Adjustable (CV942)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- ESTWING 3" Wide Hex Shaft Flooring Chisel (42514)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- AJAX TOOL WORKS BUSHING SPLITTER/AIR CHISEL (AJA964)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- KLEIN TOOLS Cold Chisel 1-Inch Width 8-1/2-Inch Length (66146)
- Pahwa Chisels