Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Round Chisel - 14 x 160 mm/6"
Mfr # CH-1004
Zoro # G600428522
product price: $60.29
/ea
Sold in multiples of 6 for $361.74
$361.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 160 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 160 mm (~ 6 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 9/16 " L.24 mm (01410034)
- RIDGID Strap Wrench, 30 in. Strap L (2)
- GREENLEE Screw-Holding Phillips Screwdriver #2 Round (0453-18C)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7203)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- ESTWING 3" Wide Hex Shaft Flooring Chisel (42514)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAMXCH1190)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 6 In. (C-13)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- DASCO 3/4 In. x 7-1/8 In. Cold Chisel (0408-0)
- Pahwa Cutting and Shaping Tools