Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8"
Mfr # RH-1002
Zoro # G400428654
Sold in multiples of 2 for $349.98
Free Shipping & Returns
$349.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Nonsparking Yes
- Material Copper Titanium
- Handle Type Knurled Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # RH-1002
- Zoro # G400428654
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 150 mm (~ 6 in) |
Details
Nonsparking | Yes |
Material | Copper Titanium |
Handle Type | Knurled Handle |
SAE or Metric | SAE |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards This Ratchet is suitable for use with 3/8 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- STEIN WORLD 9 Piece Extra Long Arm Ball End Hex Key Set “ Metric (12714)
- MIRKA Twisted Wool Pad 6"X1" (MPADTW-6)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- GEARWRENCH 38 Drive 120XP Stubby Flex Head Teardrop Ratchet 5 (KDT81212P)
- URREA 1" Drive 24 Geared Teeth Pear Hand Ratchet (5850)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Linemans Ratchet Rai (3433)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- POSDATAS 0.25 in. Zyklop Mini Bit Ratchet (PO3954414)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Long Ratchet (SRH11112)
- Pahwa Sockets & Ratchets