Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4"
Mfr # RH-1008
Zoro # G300428679
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 250 mm (~ 10 in)
- Nonsparking Yes
- Handle Type Knurled Handle
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-1008
- Zoro # G300428679
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 250 mm (~ 10 in) |
Details
Nonsparking | Yes |
Handle Type | Knurled Handle |
Material | Copper Titanium |
SAE or Metric | SAE |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards This Ratchet is suitable for use with 3/4 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Pin Punch, 1/8" (KTI-72912)
- SUNEX 1/2" Drive Pipe Plug Socket Set, 8 pcs (2841)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 178mm (3726Z-72T)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- TITAN RATCHET 1/2" DR FINGER (TL12092)
- K-TOOL INTERNATIONAL 3/8" Drive 48 Geared Teeth Ratchet, Long Handled, Chrome, 3/8", 11-3/8", Chrome (KTI-22095)
- KO-KEN Spud Ratchet 30 x 32mm 12 Point 380mm (172-30X32)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- Pahwa Sockets & Ratchets