Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic Reversible Ratchet - 1/2"
Mfr # RH-1004
Zoro # G700428705
product price: $319.99
/ea
Sold in multiples of 2 for $639.98
Free Shipping & Returns
$639.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 250 mm (~ 10 in)
- Nonsparking Yes
- Material Copper Titanium
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-1004
- Zoro # G700428705
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 250 mm (~ 10 in) |
Details
Nonsparking | Yes |
Material | Copper Titanium |
SAE or Metric | SAE |
Handle Type | Knurled Handle |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards This Ratchet is suitable for use with 1/2 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic I Beam Level, 48 In (4MRW2)
- WILDE 7 PIECE HARD CAP PRY BAR w/ RACK SET (HPB 7/DB)
- VEGA Hex 3/16 Power Bit x 2-3/4 (170H1264A)
- GUARDAIR Vacuum Hose, 5 ft. L, Hose 1-1/4" Dia. (2000A04NED)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- GEARWRENCH 2 Pc. 90T Locking Flex Head Ratchet Set (81274T)
- PERFORMANCE TOOL 1/2 In Dr. 10 In Flex Handle Bar Breaker Bar, W32118 (W32118)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J5249XLRK-TT)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111030)
- Pahwa Hand Ratchets