Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 25 x 200 mm/8"
Mfr # PK-2025
Zoro # G700428545
product price: $51.15
/ea
Sold in multiples of 8 for $409.20
$409.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 325 mm (~ 13 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PK-2025
- Zoro # G700428545
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 325 mm (~ 13 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-135)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Hex Die (DWT40PC-MM-HEX)
- BURNDY Type W Crimping Die, Black (W26VT)
- MAKITA 3-3/8" 50T Steel Circular Saw Blade, Thin Material (792299-8)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- PAHWA QTi Non Sparking, NonMagnetic Flat Scraper (Long) - 100 x 115 x 720 mm (SX-4100)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 40 x 200 mm/8" (PK-2040)
- PAHWA QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26" (SX-2060)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- HYDE Joint Knife Xflex 6" (02852)
- Pahwa Drywall and Plastering Tools