Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Punch - 6 x 12 x 150 mm
Mfr # PU-1012
Zoro # G500428523
Sold in multiples of 12 for $381.00
$381.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 150 mm (~ 6 in)
- Nonsparking Yes
- Diameter 6 mm and 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PU-1012
- Zoro # G500428523
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 150 mm (~ 6 in) |
Diameter | 6 mm and 12 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hand Held Concrete Smoother, 24 in, Wood (GG603)
- WESTWARD Screw Extractor Spiral Flute Size #5 (2RUP3)
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4012A.60-3/16)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-10-1/2)
- URREA Long Straight Drift Pin 3/8X3/16X8 (48-3/8 X 3/16)
- TEKTON 3/16 Inch Solid Punch (66075)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE-UP 3/8" (MY22017)
- WESTWARD Prick Punch, 3/8 In Hex, 5 1/4 In L (2AJF2)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- BETA Pin Punch, 5mm x 165mm (000310005)
- Pahwa Cutting and Shaping Tools