Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Punch - 5 x 11 x 150 mm
Mfr # PU-1011
Zoro # G100428497
product price: $33.15
/ea
Sold in multiples of 12 for $397.80
$397.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 150 mm (~ 6 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Diameter 5 mm and 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-1011
- Zoro # G100428497
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 150 mm (~ 6 in) |
Diameter | 5 mm and 11 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17 Piece Angle Block Set (3402-0019)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS MAX Adapter (48-20-6962)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- STARRETT Pin Punch 7/32IN (565F)
- PROTO 1/2" x 8" Brass Drift Punch (J49920)
- TEKTON 7/16 Inch Center Punch (66084)
- MAYHEW STEEL PRODUCTS PIN PUNCH EXTRA LONG METRIC 4MM (MY21510)
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- TEKTON 5/16 Inch Pin Punch (66058)
- Pahwa Hand Held Punches