Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Punch - 13 x 30 x 255 mm
Mfr # PU-1030
Zoro # G400428791
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 255 mm (~ 10 in)
- Diameter 13 mm and 30 mm
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-1030
- Zoro # G400428791
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 255 mm (~ 10 in) |
Diameter | 13 mm and 30 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 6 mm L.52 mm (02050006)
- HOUGEN-OGURA 5/8 in. Round Punch (75428)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- HOUGEN-OGURA 13/16 in. Round Punch (76366)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- BAHCO Bahco Bahco Soft Grip Pin Punch Set, 7 pcs. (3734BMS/7)
- HOUGEN-OGURA 11/16 in. Round Punch (75429)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 4 In L (B565G)
- Pahwa Cutting and Shaping Tools