Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Punch - 12 x 18 x 175 mm
Mfr # PU-1018
Zoro # G400428562
product price: $76.59
/ea
Sold in multiples of 5 for $382.95
Free Shipping & Returns
$382.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 175 mm (~ 7 in)
- Diameter 12 mm and 18 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-1018
- Zoro # G400428562
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 175 mm (~ 7 in) |
Diameter | 12 mm and 18 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RR-046-12)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCR14T)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- GENERAL TOOLS PUNCH 1 3/8" ARCH (GN1271P)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- HOUGEN-OGURA 11/16 in. Round Punch (76344)
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 1/4" (MY50503)
- PROTO 1/2" x 8" Brass Drift Punch (J49920)
- Pahwa Cutting and Shaping Tools