Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Punch - 10 x 16 x 175 mm
Mfr # PU-1016
Zoro # G000428573
product price: $79.49
/ea
Sold in multiples of 6 for $476.94
Free Shipping & Returns
$476.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 175 mm (~ 7 in)
- Nonsparking Yes
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-1016
- Zoro # G000428573
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 175 mm (~ 7 in) |
Diameter | 10 mm and 16 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4.0Ah Battery, 2/pk (BL1840B-2)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-10' 0)
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- ABB Crimping Tool Die (15522SS)
- HOUGEN-OGURA 11/16 in. Round Punch (76363)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- PROTO Pin Punch, S2, 1/4 x 6-7/16 In (J49014S2)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- TEKTON 1/4 Inch Pin Punch (66057)
- HOUGEN-OGURA 3/8 in. Round Punch (76565)
- Pahwa Cutting and Shaping Tools