Shop All Air Tool Chisels
Pahwa
QTi Non Sparking, Non Magnetic Pneumatic Chisel (B) - 12 x 175 mm/7"
Mfr # CH-1207
Zoro # G900428239
product price: $81.65
/ea
Sold in multiples of 6 for $489.90
Free Shipping & Returns
$489.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 175 mm (~ 7 in)
- Tool Drill Dia. 10 mm
- Material Copper Titanium
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CH-1207
- Zoro # G900428239
- Country of Origin India
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 175 mm (~ 7 in) |
Tool Drill Dia. | 10 mm |
Details
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit (70-524)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-16 (6860)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- BON TOOL Bon 12-604 Kneeler Board, Standard Foam Pad (12-604)
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5" (CH-1105)
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 175 mm/7" (CH-1107)
- SUPERIOR STEEL 1 Inch Flat Chisel SDS-Max Hammer Steel 18 Inch Long (SC8912)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Round (4MGY9)
- WESTWARD Claw Ripper Rivet Chisel, 0.401 In. (4MHE7)
- BOJO TOOLS Shallow Angled Chisel, low angle (AHS-9-XNGL)
- MAYHEW STEEL PRODUCTS HAMMER PNEUMATIC 6" 1987 (MY31987)
- Pahwa Air Tool Chisels