Shop All Air Tool Chisels
Pahwa
QTi Non Sparking, Non Magnetic Pneumatic Chisel (B) - 12 x 125 mm/5"
Mfr # CH-1205
Zoro # G000428764
Sold in multiples of 6 for $433.74
$433.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 125 mm (~ 5 in)
- Material Copper Titanium
- Tool Drill Dia. 10 mm
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # CH-1205
- Zoro # G000428764
- Country of Origin India
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 125 mm (~ 5 in) |
Tool Drill Dia. | 10 mm |
Details
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- DEWALT Guard (643772-00)
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5" (CH-1105)
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 175 mm/7" (CH-1107)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- WESTWARD Cut-off Chisel, 0.401 In., 6-7/8 In., Round (4MHE2)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- SG TOOL AID Claw Ripper Air Chisel (91250)
- Pahwa Air Tool Chisels