Shop All Air Tool Chisels
Pahwa
QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5"
Mfr # CH-1105
Zoro # G000428726
product price: $52.79
/ea
Sold in multiples of 6 for $316.74
$316.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 125 mm (~ 5 in)
- Material Copper Titanium
- Tool Drill Dia. 10 mm
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CH-1105
- Zoro # G000428726
- Country of Origin India
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 125 mm (~ 5 in) |
Tool Drill Dia. | 10 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Dispenser, Original, Holds 3-24mm (13575)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 175 mm/7" (CH-1107)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 72 In. (50712975)
- SUPERIOR STEEL 8 Inch x 5-1/4 Inch Pointed Clay Spade Round Hex/ Spline Hammer 21 Inch Long (SC8826)
- CHICAGO PNEUMATIC Needle Set, PK29 (NP123905)
- CP CHICAGO PNEUMATIC 1-1/2in WIDE SCALING CHISEL 9in (6158132250)
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- Pahwa Air Tool Chisels