Shop All Jointers & Planers
Pahwa
QTi Non Sparking, Non Magnetic Planers - 6"
Mfr # HX-3006
Zoro # G700428286
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 150 mm (~ 6 in)
- Height 52 mm ( ~2.03 in)
- Material Copper Titanium
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HX-3006
- Zoro # G700428286
- Country of Origin India
- Category Jointers & Planers
Dimensions
Overall Length | 150 mm (~ 6 in) |
Height | 52 mm ( ~2.03 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
SAE or Metric | SAE |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiN (357526)
- DEWALT Staple Gun, Manual, Heavy Duty, Narrow Crwn (DWHTTR130LH)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- TORO Battery L135 60V 2.5Ah (88625)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- KRAFT TOOL Masonry Barbell Jointer (BL390)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- MAKITA 4-3/8" Planer (1912B)
- MAKITA 6-3/4" Planer (1806B)
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- Pahwa Finishing Tools