Shop All Jointers & Planers
Pahwa
QTi Non Sparking, Non Magnetic Planers - 14"
Mfr # HX-3014
Zoro # G400428302
Free Shipping & Returns
$3,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 350 mm (~ 14 in)
- Material Copper Titanium
- Height 66 mm ( ~2.57 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # HX-3014
- Zoro # G400428302
- Country of Origin India
- Category Jointers & Planers
Dimensions
Overall Length | 350 mm (~ 14 in) |
Height | 66 mm ( ~2.57 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | SAE |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708MN)
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- HHIP 4" Economy Dial Caliper (4100-0019)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- OLIVER MACHINERY 15 in. Planer with Helical Cutterhead 3HP 1Ph (10014.201)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- PORTER-CABLE Deluxe Plate Joiner Kit (557)
- FREUD High Speed Steel Industrial Planer and J (C441)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- Pahwa Jointers & Planers