Shop All Jointers & Planers
Pahwa
QTi Non Sparking, Non Magnetic Planers - 10"
Mfr # HX-3010
Zoro # G300428242
Free Shipping & Returns
$3,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Height 66 mm ( ~2.57 in)
- Overall Length 250 mm (~ 10 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # HX-3010
- Zoro # G300428242
- Country of Origin India
- Category Jointers & Planers
Dimensions
Height | 66 mm ( ~2.57 in) |
Overall Length | 250 mm (~ 10 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
SAE or Metric | SAE |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Knife, X3000, w/Cap, Black (X3730)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 7mm (13-0708MM)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter (KTI-33012)
- PAHWA QTi Non Sparking, Non Magnetic Planers - 14" (HX-3014)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- BOSCH 18V 3-1/4 In. Planer (Bare Tool) (PLH181B)
- OLIVER MACHINERY 16 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 5HP 1Ph Baldor motor (4275C.101.4S)
- BAILEIGH INDUSTRIAL Benchtop Jointer with Spiral Head, 110VAC (IJ-833)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- Pahwa Finishing Tools