Shop All Jointers & Planers
Pahwa
QTi Non Sparking, Non Magnetic Planer Blade - 50 mm
Mfr # HX-4014
Zoro # G400428456
product price: $197.99
/ea
Sold in multiples of 4 for $791.96
Free Shipping & Returns
$791.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 150 mm (~ 6 in)
- Height 50 mm ( ~1.95 in)
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HX-4014
- Zoro # G400428456
- Country of Origin India
- Category Jointers & Planers
Dimensions
Overall Length | 150 mm (~ 6 in) |
Height | 50 mm ( ~1.95 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/4" Hex Magnetic Bit Organizer (42037)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- FREUD High Speed Steel Industrial Planer and J (C610)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- Pahwa Jointers & Planers