Shop All Jointers & Planers
Pahwa
QTi Non Sparking, Non Magnetic Planer Blade - 50 mm
Mfr # HX-4010
Zoro # G600428447
Sold in multiples of 4 for $611.96
Free Shipping & Returns
$611.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 150 mm (~ 6 in)
- Height 50 mm ( ~1.95 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # HX-4010
- Zoro # G600428447
- Country of Origin India
- Category Jointers & Planers
Dimensions
Overall Length | 150 mm (~ 6 in) |
Height | 50 mm ( ~1.95 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HOLSTER HAMMER FIXED (PO95151)
- MILWAUKEE TOOL SDS Max Hammer Drill Kit, 18.0V, Li-ion (2717-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- TORO Battery L135 60V 2.5Ah (88625)
- OLIVER MACHINERY 15 in. Planer with Helical Cutterhead 3HP 1Ph (10014.201)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- AMP U-400 Semi-Automation Underpinner - Frame Joining - Wood Moulding (63004002)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- FREUD High Speed Steel Industrial Planer and J (C350)
- Pahwa Finishing Tools