Shop All Jointers & Planers
Pahwa
QTi Non Sparking, Non Magnetic Planer Blade - 40 mm
Mfr # HX-4006
Zoro # G200428465
product price: $122.99
/ea
Sold in multiples of 4 for $491.96
Free Shipping & Returns
$491.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 150 mm (~ 6 in)
- Height 40 mm ( ~1.56 in)
- Material Copper Titanium
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HX-4006
- Zoro # G200428465
- Country of Origin India
- Category Jointers & Planers
Dimensions
Overall Length | 150 mm (~ 6 in) |
Height | 40 mm ( ~1.56 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Thin Metal, Reciprocating Saw Blade, PK 3, 3 PK (DS0612CF3)
- CRESCENT 11/16" 12 Point Combination Wrench (CCW8-05)
- RIDGID Screw, Asm Clamp (41515)
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- JET Bench Oscillating Sander, 7.5 A (708404)
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- BIG HORN Jointer Knife Setting Jig (19614)
- MAKITA 3-1/4" Planer (KP0810)
- OLIVER MACHINERY 15 in. Planer with Helical Cutterhead 3HP 1Ph (10014.201)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- Pahwa Jointers & Planers