Shop All Pipe Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Pipe Wrench 18" - 60 x 450 mm
Mfr # PW-1018
Zoro # G800428834
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 28 mm
- Nonsparking Yes
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PW-1018
- Zoro # G800428834
- Country of Origin India
- Category Pipe Wrenches
Dimensions
Overall Length | 450 mm (~ 18" in) |
Details
Jaw Capacity | 28 mm |
Nonsparking | Yes |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Ratcheting | No |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 16x4.75" (CF224PF)
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- DIABLO Diablo 3in Demo Demon Carbide Teeth Roug (DHS3000CTR)
- MITUTOYO Dig Cal, IP67 Offset, I/M 8 In, .0005 In, O (573-702-20)
- RIDGID 31105 24in Aluminum Straight Pipe Wrench - Model 824 (31105-RIDGID)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- Pahwa Pipe Wrenches