Shop All Pipe Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Pipe Wrench 12" - 40 x 300 mm
Mfr # PW-1012
Zoro # G500428806
product price: $237.99
/ea
Sold in multiples of 2 for $475.98
Free Shipping & Returns
$475.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 26 mm
- Nonsparking Yes
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PW-1012
- Zoro # G500428806
- Country of Origin India
- Category Pipe Wrenches
Dimensions
Overall Length | 300 mm (~ 12" in) |
Details
Jaw Capacity | 26 mm |
Nonsparking | Yes |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Ratcheting | No |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (346015)
- BEST WAY TOOLS 6-In-1 Replacement Double-End Screwdriver Bit Set (58745)
- SKIL Pistol Grip Screwdriver 4v (SD561801)
- BOSCH High-Speed Steel Turbo Step Drill Bit, 1 (SDC10)
- PAHWA QTi Non Sparking, Non Magnetic Pipe Wrench 18" - 60 x 450 mm (PW-1018)
- RIDGID Pipe Wrench, Offset, Aluminum, 24 in L, 3 in Jaw Capacity (24)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A-TT)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- RIDGID WRENCH PIPE 18"" RIDGE (31025)
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set (70130X)
- Pahwa Pipe Wrenches