Shop All Nail Pullers, Wrecking and Pry Bars
Pahwa
QTi Non Sparking, Non Magnetic Pinch Bar - 24"
Mfr # BW-6004
Zoro # G500428363
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # BW-6004
- Zoro # G500428363
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 600 mm (~ 24 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. (J1308AVP)
- INNOVATIVE COMPONENTS Long Tapered Knob, 5/16-18 Thread Size, 3.875"L, Steel (GN5C----L2---22)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- PAHWA QTi Non Sparking, Non Magnetic Crow Bar - 26" (BW-8004)
- MAYHEW PRY BAR STRAIGHT (36S) RED (MY14107)
- VAUGHAN 5-1/2 In. L Mini Pry Bar (222)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- MAYHEW 7-C 12 in. Dominator Prybar (60140)
- OX TOOLS Pro Claw Bar 10" (OX-P083010)
- Pahwa Pullers and Separators