Shop All Axes, Hatchets, & Splitting Wedges
Pahwa
QTi Non Sparking, Non Magnetic Pick Axe - 470 mm
Mfr # EX-1008
Zoro # G800428315
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 910 mm (~ 35 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # EX-1008
- Zoro # G800428315
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 910 mm (~ 35 in) |
Details
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330H)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- KODIAK CUTTING TOOLS 5/8-18 Die Hex Rethreading Carbon Steel (5471180)
- KLEIN TOOLS Crimping Jaw, Fixed BG Die/D3 Groove (BAT207T6)
- VORTEX Wood Splitting Wedge Steel (VO82480)
- COLLINS AXE Wedge Square Head 6# (WG-6-C/32449)
- FLAMEFIGHTER Pulaski Axe, Fiberglass, 36 In. (PUL)
- VULCAN Railroad Pick Head 6 Lb (32935)
- WARWOOD TOOL 5 lb Carpenter Adze, 34 Hickory Handle (1221)
- LINK HANDLES Seymour Link Handles 30in. Clear Lacquer & Fire Finish Sledge Or Maul Handle 003-1 (003-19)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- Pahwa Hammers and Striking Tools