Shop All Axes, Hatchets, & Splitting Wedges
Pahwa
QTi Non Sparking, Non Magnetic Pick Axe - 385 mm
Mfr # EX-1004
Zoro # G800428292
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 910 mm (~ 35 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # EX-1004
- Zoro # G800428292
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 910 mm (~ 35 in) |
Details
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- DREMEL Variable-Speed Tool Kit, 3000-2/28" (3000-2/28)
- DOALL SILENCER GP BI-METAL SAW BLADE (303-400158.000)
- COLLINS AXE AXE PULASKI 3.5# W/FBHND (HP-3 1/2FD-C)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- AMES True Temper Forged Steel Single Bit Michigan Axe (20181000)
- SOG Throwing Hawks, Nylon Sheath, PK3 (TH1001-CP)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- Pahwa Axes, Hatchets, & Splitting Wedges