Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Philips Screwdriver #4 - 10" x 16"
Mfr # SD-2010
Zoro # G700428378
Sold in multiples of 6 for $383.94
$383.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 420 mm (~ 16 in)
- SAE or Metric SAE
- Tip Style Philip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SD-2010
- Zoro # G700428378
- Country of Origin India
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Overall Length | 420 mm (~ 16 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
SAE or Metric | SAE |
Tip Style | Philip |
Nonsparking | Yes |
Fastening Tool Material | Copper Titanium |
Handle Type | PHILIPS SCREWDRIVER |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-10)
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- MILWAUKEE TOOL Rubber Boot for M12 FUEL 1/4 in. Right Angle Die Grinder (49-16-2485)
- G.L. HUYETT Rivet Nut Hand Tool 1/4-20 (BTIT-RNHT-2520/B1)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-53)
- Pahwa Screwdrivers and Nutdrivers