Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Philips Screwdriver #3 - 8" x 10"
Mfr # SD-2008
Zoro # G500428400
Sold in multiples of 10 for $399.90
$399.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 300 mm (~ 12 in)
- SAE or Metric SAE
- Fastening Tool Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SD-2008
- Zoro # G500428400
- Country of Origin India
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Overall Length | 300 mm (~ 12 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
SAE or Metric | SAE |
Fastening Tool Material | Copper Titanium |
Nonsparking | Yes |
Handle Type | PHILIPS SCREWDRIVER |
Tip Style | Philip |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SHORT FINDER (SG25100)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- BOSCH Corded Sander, 7.5 A, 5.7 lb (GET75-6N)
- KRAFT TOOL Co. DC135 5-1/2 in. Rasp, 6PK (DC135-6)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 4 x 75 x 155 mm (SD-1004)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- BETA Screwdriver, Steel Head, 8mm x 150mm (012410057)
- WERA Screwdriver T8 Round (05028003001)
- WIHA Torx(R) T20 3.9" (36420)
- BETA Offset Screwdriver, Slotted, 1.2x8mm (012360204)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- Pahwa Screwdrivers and Nutdrivers