Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Philips Screwdriver #2 - 6" x 8"
Mfr # SD-2007
Zoro # G900428307
Sold in multiples of 14 for $461.86
$461.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 250 mm (~ 10 in)
- Handle Type PHILIPS SCREWDRIVER
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SD-2007
- Zoro # G900428307
- Country of Origin India
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Overall Length | 250 mm (~ 10 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Handle Type | PHILIPS SCREWDRIVER |
SAE or Metric | SAE |
Tip Style | Philip |
Fastening Tool Material | Copper Titanium |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Wrecking Bar 5/8X18-In (WR18)
- ABANAKI Belt, Elastomer (BMME-0006)
- STARRETT Carbide Tipped Hole Saw, 22/32", 18mm (SM18)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- KNIPEX Slotted Keystone, 6", 11" MAXXPRO PLUS (9T 63013)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- STANLEY Tether Ready Non-Magnetic Slotted Screwdriver 3/16 in Round (66-163-A)
- WESTWARD Insulated Slotted Screwdriver 7/32 in Round (1YXK2)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- Pahwa Screwdrivers and Nutdrivers