Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Philips Screwdriver #1 - 4" x 7"
Mfr # SD-2005
Zoro # G900428321
Sold in multiples of 16 for $383.84
$383.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 180 mm (~ 7 in)
- Fastening Tool Material Copper Titanium
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SD-2005
- Zoro # G900428321
- Country of Origin India
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Overall Length | 180 mm (~ 7 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Fastening Tool Material | Copper Titanium |
SAE or Metric | SAE |
Handle Type | PHILIPS SCREWDRIVER |
Nonsparking | Yes |
Tip Style | Philip |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37214)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- BOSCH 3In 18TPI Bi-Metal Jigsaw Blade, PK100 (T118EF100)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D-00-K)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- MAYHEW SCREWDRIVER #1 X 3 PHILLIPS STANDARD (MY45000)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- CHANNELLOCK Screwdriver, 5/16x6 in. Slot (S566A)
- DO IT BEST 1/4x6 Sl Screwdriver (334322)
- MILWAUKEE TOOL #2 Phillips - 10" Cushion Grip Screwdriver (48-22-2814)
- Pahwa Screwdrivers