Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5"
Mfr # SD-2003
Zoro # G400428289
product price: $17.25
/ea
Sold in multiples of 20 for $345.00
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 125 mm (~ 5 in)
- Fastening Tool Material Copper Titanium
- Tip Style Philip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-2003
- Zoro # G400428289
- Country of Origin India
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Overall Length | 125 mm (~ 5 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Fastening Tool Material | Copper Titanium |
Tip Style | Philip |
SAE or Metric | SAE |
Handle Type | PHILIPS SCREWDRIVER |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 4 x 75 x 155 mm (SD-1004)
- URREA Bimaterial Screwdriver, 1/4X4" Slotted (8804)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- WIHA Slotted 0.139" Round (30210)
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-170-A)
- DYNAMIC Tools 5/32" Slotted Screwdriver, 1000V Insulated (D062711)
- Pahwa Screwdrivers and Nutdrivers