Shop All Bung Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Oxygen Bottle Wrench/Key - 8 mm
Mfr # OY-1008
Zoro # G800428667
product price: $132.99
/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns
$398.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 145 mm (~ 6 in)
- Material Copper Titanium
- Diameter 20 mm
- Height 35 mm ( ~1.35 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # OY-1008
- Zoro # G800428667
- Country of Origin India
- Category Bung Wrenches
Dimensions
Overall Length | 145 mm (~ 6 in) |
Diameter | 20 mm |
Height | 35 mm ( ~1.35 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Trowel Notch V Angled 1/8In (20061)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4818)
- PAHWA QTi Non Sparking, Non Magnetic Bung Wrench (Type A) - 70 x 300 mm (BW-1004)
- THRIFCO PLUMBING 4-Way Pop-Up Plug Wrench (4400101)
- JONARD TOOLS Can Wrench LB/LS and P-Key Kit (SSK-950)
- ZEELINE National-Spencer | Zee Line Aluminum Drum Bung Plug Wrench 169 (169)
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- THRIFCO PLUMBING Pop-Up Plug Wrench (4400100)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- Pahwa Wrenches