Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Offset Slogging Ring Wrench - 80 mm
Mfr # SR-3080
Zoro # G400011719
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Nominal Size 80 mm
- Overall Length 385 mm (~ 15 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SR-3080
- Zoro # G400011719
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 80 mm |
Overall Length | 385 mm (~ 15 in) |
Details
Item | Single End Offset Box Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-116-A)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54205)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-1/8" (SO-2052)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2" (SR-2080)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-1/8" (SO-2076)
- URREA 1-1/2" Non-Sparking Offset Striking Wrench (UH2624SW)
- Pahwa Striking and Slugging Wrenches