Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Offset Slogging Ring Wrench - 70 mm
Mfr # SR-3070
Zoro # G400011344
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Nominal Size 70 mm
- Overall Length 365 mm (~ 14 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SR-3070
- Zoro # G400011344
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 70 mm |
Overall Length | 365 mm (~ 14 in) |
Details
Item | Single End Offset Box Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4" Threaded Steel Hawg Cutter (49-57-1750)
- KNIPEX KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL (95 62 190 SBA)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/8)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 1" (SR-2016)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-3/4" (SO-2084)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 34 mm (SR-1034)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-1/8" (SO-2076)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 17 mm (SR-1017)
- APEX TOOL GROUP GEAR WR TAP & DIE DRVR 5pc SET (GWR3880)
- Pahwa Striking and Slugging Wrenches