Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Offset Slogging Ring Wrench - 46 mm
Mfr # SR-3046
Zoro # G900011462
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Nominal Size 46 mm
- Overall Length 280 mm (~ 11 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SR-3046
- Zoro # G900011462
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 46 mm |
Overall Length | 280 mm (~ 11 in) |
Details
Item | Single End Offset Box Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40414)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.10mm (46458)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Lime (DBL-6RH-B)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-1/8" (SR-2108)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 17 mm (SR-1017)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 24 mm (SR-1024)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 15/16" (SO-2012)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-1/8" (SO-2076)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2" (SR-2080)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- Pahwa Wrenches