Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Offset Slogging Ring Wrench - 24 mm
Mfr # SR-3024
Zoro # G400010880
product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Nominal Size 24 mm
- Overall Length 180 mm (~ 7 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SR-3024
- Zoro # G400010880
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 24 mm |
Overall Length | 180 mm (~ 7 in) |
Details
Item | Single End Offset Box Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Socket Adapter, 1/2 In Sq To 3/8 In Sq (1877498)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 27/64 (44927)
- ERGODYNE Tall Black Polyester Wrench Roll Up (5873T)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 15/16" (SO-2012)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-1/8" (SR-2108)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm (SR-1021)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 24 mm (SR-1024)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 55 mm L.300 mm (42040055)
- Pahwa Striking and Slugging Wrenches