Shop All Hand Ratchets
Pahwa
QTi Non-Sparking, Non Magnetic Offset Handle - 3/4"
Mfr # RH-2012
Zoro # G600428249
product price: $311.99
/ea
Sold in multiples of 2 for $623.98
Free Shipping & Returns
$623.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 250 mm (~ 10 in)
- Nonsparking Yes
- Handle Type Knurled Handle
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-2012
- Zoro # G600428249
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 250 mm (~ 10 in) |
Height | 65 mm |
Details
Nonsparking | Yes |
Handle Type | Knurled Handle |
Material | Copper Titanium |
SAE or Metric | SAE |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards Offset Handle is suitable for use with 3/4 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pulling Grip (624)
- UNIBOR 3 x 2 Carbide Annular Cutter, 3/4 Shank (27296)
- FASCO F1B 84-16 Stapler (11139F)
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Chrome Finish (54RY24)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6-37/64" L, Full Polish Finish (J4757F)
- Pahwa Hand Ratchets