Shop All Hand Ratchets
Pahwa
QTi Non-Sparking, Non Magnetic Offset Handle - 1/2"
Mfr # RH-2008
Zoro # G500428752
product price: $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns
$455.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 225 mm (~ 9 in)
- Nonsparking Yes
- Material Copper Titanium
- Handle Type Knurled Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-2008
- Zoro # G500428752
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 225 mm (~ 9 in) |
Height | 55 mm |
Details
Nonsparking | Yes |
Material | Copper Titanium |
Handle Type | Knurled Handle |
SAE or Metric | SAE |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards Offset Handle is suitable for use with 1/2 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- HHIP 3/32 X 1/2 X 4-1/2 High Speed Steel P2 Parallel Cut-Off Blade (2000-6020)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (80220G)
- PERFORMANCE TOOL 3/8 In Dr. Quick Release Stubby Ratchet Ratchet-Stubby, W38113 (W38113)
- CEMENTEX 3/8 SqDr Ratchet (IR38-LC)
- WILLIAMS 3/8" Drive Hand Ratchet, Chrome plated (B-52EHLA)
- GRAY TOOLS 1/2" Drive 40 Geared Teeth Mechanic's Tools, 15" L (8840L)
- Pahwa Hand Ratchets