Shop All Soft Face & Split Head Hammers
Pahwa
QTi Non Sparking, Non Magnetic Nylon Hammer - 1 Kg/2 lbs
Mfr # HM-5100
Zoro # G100428824
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 370 mm (~ 14 in)
- Nonsparking Yes
- Head Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # HM-5100
- Zoro # G100428824
- Country of Origin India
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 370 mm (~ 14 in) |
Details
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Head Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Autofeed Assembly, Mfr. No. K-3800/53117 (A3800 PF)
- MILWAUKEE TOOL 1-1/2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3020)
- KEO Countersink, 1 FL, 60 Deg, 5/8, Cobalt (55405)
- SP AIR Replacement Blade (Set Of 10) (7610-200)
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- ESTWING Soft Hammr Dbl-Face 12Oz (DFH12)
- POWERBUILT 16Oz Soft Face Hammer (648335)
- ADVANTUS GAVEL, WITH SOUND BLOCK (AVT60001)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 28oz, 11-9/16" (3677.035)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 21 oz, 11-3/8" (3677.03)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- Pahwa Soft Face & Split Head Hammers