Shop All Punch & Chisel Sets
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch Set - 4 Nos
Mfr # KTPU-2004N
Zoro # G710907320
Free Shipping & Returns
$518.99
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
- Brand Pahwa
- MFR # KTPU-2004N
- Zoro # G710907320
- Country of Origin India
- Category Punch & Chisel Sets
Description
QTi Non Sparking, Non Magnetic Machinists Punch Set - 4 Nos - 18x 160 mm, 18x 250 mm, 25 x 300 mm, 20 x 400 mm are Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage - Misuse not covered under warranty
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
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- MILWAUKEE TOOL Retractable Starter Bit w/Large Arbor (49-56-7135)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-7.3 (E6819-7.3)
- VEGA Impact Socket Length, 1/4 Sq Dr 7/16 12pt (17161-D)
- DEWALT Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In. (DWHT16063)
- MAYHEW PUNCH & CHISEL 24 pc KIT (MY61050)
- HHIP 7 Piece Transfer Screw Set 3/8-16 (3601-0375)
- APEX TOOL GROUP Punch & Chisel SET MIXED 27 PC (GWR82306)
- GROZ Pin Punch Roll Set, Vinyl, Pouch, 6 pcs. (25646)
- MAYHEW PUNCH PIN METRIC 6 PC SET (MY62080)
- MAYHEW PUNCH & CHISEL 11 PC SET (MY61411)
- Pahwa Cutting and Shaping Tools