Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch - 25 x 300 mm
Mfr # PU-2020
Zoro # G100428640
product price: $231.99
/ea
Sold in multiples of 2 for $463.98
Free Shipping & Returns
$463.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 300 mm (~ 12 in)
- Diameter 25 mm
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-2020
- Zoro # G100428640
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 300 mm (~ 12 in) |
Diameter | 25 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Telescoping Reel Jack, 24 x 16 x 22-54 In (TRJ-96)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 5-Piece Pack (48-32-4663)
- GREENLEE Blanket, Pvc 3-1/2To 4 (860-4)
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- MAYHEW Pilot Punch, 3/16 No. 6 (25005)
- MAYHEW Line Punch, Steel, 10in.L, 3/16in. Tip (22012)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- PROTO Punch, Roll Pin, 5/32 In (J49532)
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L (540)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- Pahwa Cutting and Shaping Tools