Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch - 20 x 400 mm
Mfr # PU-2028
Zoro # G900428741
product price: $242.99
/ea
Sold in multiples of 2 for $485.98
Free Shipping & Returns
$485.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 400 mm (~ 16 in)
- SAE or Metric Metric
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-2028
- Zoro # G900428741
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 400 mm (~ 16 in) |
Diameter | 20 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52632)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- INDUSCO Marlin Spike, 12", Ltc-306-12, Full Polish (79900011)
- HOUGEN-OGURA 3/8 in. Round Punch (76565)
- HOUGEN-OGURA 7/16 in. Round Punch (75488)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- TEKTON 5/16 Inch Center Punch (66082)
- WESTWARD Transfer Punch, 1/4 In Tip, 4-7/8 In L (22N797)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 48mm x 1-11/16 In (50577)
- Pahwa Hand Held Punches