Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch - 20 x 300 mm
Mfr # PU-2016
Zoro # G100428855
product price: $147.99
/ea
Sold in multiples of 3 for $443.97
Free Shipping & Returns
$443.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 300 mm (~ 12 in)
- Nonsparking Yes
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-2016
- Zoro # G100428855
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 300 mm (~ 12 in) |
Diameter | 20 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 11/16 inch (651002 11/16)
- POWERBUILT 9 Blade Gauge With Ruler (648514)
- KIPP Adjustable Handle, Size: 3 3/8-16X20 Zinc, Black Satin, Comp: Steel (K0116.3A41X20)
- DASCO PRO Roll Pin Punch, 7/32 Tip x 5" L (256)
- TEKTON 3/16 Inch Pin Punch (66055)
- TEKTON 5/32 Inch Alignment Punch (66174)
- HOUGEN-OGURA 1/4 in. Square Punch (75800)
- WESTWARD Transfer Punch, 1/2 In Tip, 4-7/8 In L (22N814)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- KEEN Heavy Duty Auto Center Punch (KE2601246)
- Pahwa Cutting and Shaping Tools