Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch - 18 x 400 mm
Mfr # PU-2024
Zoro # G100428695
product price: $191.99
/ea
Sold in multiples of 2 for $383.98
Free Shipping & Returns
$383.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 400 mm (~ 16 in)
- Nonsparking Yes
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-2024
- Zoro # G100428695
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 400 mm (~ 16 in) |
Diameter | 18 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23316)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- TEKTON 7/32 Inch Solid Punch (66076)
- DENT FIX EQUIPMENT Hole Punch, 1/4" (DENDF8)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- PROTO 1/2" x 8" Brass Drift Punch (J49920)
- HOUGEN-OGURA 11/16 in. Round Punch (76363)
- Pahwa Cutting and Shaping Tools