Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch - 18 x 300 mm
Mfr # PU-2012
Zoro # G200428816
product price: $163.99
/ea
Sold in multiples of 3 for $491.97
Free Shipping & Returns
$491.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 300 mm (~ 12 in)
- Nonsparking Yes
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-2012
- Zoro # G200428816
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 300 mm (~ 12 in) |
Diameter | 18 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent Lufkin Chalk Refill, 8 Oz, Yellow (CB08Y)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- DRILL AMERICA DAM532312 5/32"x3-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532312)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- MAYHEW Reg Center Punch, 5/8 In.X6.25 In. (MAY24004)
- K-TOOL INTERNATIONAL Drift Brass Punch Set, 5 pcs. (DFP/5B/ST)
- WILDE 6-PIECE ROLL SPRING PUNCH SET-VINYL POUCH (RS906.NP/VP)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- WRIGHT TOOL Barrel Pin 13/16 (9A634)
- WESTWARD Transfer Punch, 27/64 In Tip, 4-7/8 In L (22N809)
- MAYHEW Pilot Punch, Black, 5mm Tip, 3/8 x 4-1/2 in (25021)
- Pahwa Hand Held Punches