Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch - 18 x 250 mm
Mfr # PU-2008
Zoro # G200428809
product price: $133.99
/ea
Sold in multiples of 4 for $535.96
Free Shipping & Returns
$535.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 250 mm (~ 10 in)
- Diameter 18 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-2008
- Zoro # G200428809
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 250 mm (~ 10 in) |
Diameter | 18 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- CASE Peanut Red Stainless Steel Pocket Knife (781)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- K-TOOL INTERNATIONAL Tapered Punch, 3/16" (KTI-72924)
- OLD FORGE 18L Taper Punch (OLD2011)
- HOUGEN-OGURA 1/4 in. Square Punch (75800)
- MAYHEW STEEL PRODUCTS PUNCH BRASS LINE-UP121 7/16" (MY25096)
- DASCO PRO Punch Pin 5/16 Pt X 6In Lgth (590-0)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- Pahwa Hand Held Punches