Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Machinists Punch - 18 x 160 mm
Mfr # PU-2004
Zoro # G600428805
Sold in multiples of 5 for $371.25
$371.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 160 mm (~ 6 in)
- SAE or Metric Metric
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PU-2004
- Zoro # G600428805
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 160 mm (~ 6 in) |
Diameter | 18 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee EXACT, Knockout Punch Set, Capacity 10 ga, 15 piece (49-16-2694)
- SUNEX SKT 1" DR 1" F X 3/4" M ADAPTER IMP (SU5303)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (6936)
- BOSCH Impact Driver, 12V DC, 5 3/8" L (PS42N)
- URREA Straight Drift Pin 1/4X1/16" (47-1/4X1/16)
- HOUGEN-OGURA 9/16 x 13/16 in. Oblong Punch (76371)
- MAYHEW STEEL PRODUCTS PUNCH BRASS LINE-UP121 7/16" (MY25096)
- WESTWARD Roll Pin Punch, 1/16 In Tip, 3 3/4 In L (2AJF6)
- TEKTON 1/16 Inch Nail Set (65782)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- Pahwa Cutting and Shaping Tools