Pahwa

QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 75 mm (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Impact Sockets

Key Features

  • Drive Size 2-1/2"
  • SAE or Metric Metric
  • Overall Length 130 mm (~ 5 in)
  • Material Copper Titanium
  • Application Suitable for working in environment containing flammable solid,liquids and gases.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 2-1/2"
Overall Length 130 mm (~ 5 in)

Details

SAE or Metric Metric
Material Copper Titanium
Application Suitable for working in environment containing flammable solid,liquids and gases.

Description

is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products