Shop All Impact Sockets
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 1-1/2" mm (Discontinued)
Mfr # IS-61024
Zoro # G200011285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Overall Length 80 mm (~ 3 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # IS-61024
- Zoro # G200011285
- Country of Origin India
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 80 mm (~ 3 in) |
Details
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.